- Porous bronze sleeve bearing press-fit in solid zinc die cast housing. Non-corrosive & lightweight with oil hole for lubrication. For use in light duty applications. Tolerates -5° to 220° F.
| Feet Height | 0.63 in |
| Housing | Die-Cast |
| Mounting Surface to Shaft Center | 1 in |
| Temperatute Range [Max] | 220 °F |
| Temperatute Range [Min] | -5 °F |
| Temperatute Range | -5° to 220° F. |
| I.D. | 0.75 in |
| Overall Width | 1.13 in |
| Overall Height | 1.88 in |
| Overall Length | 3.56 in |
| Bolt Hole Center-to-Center | 2.81 in |
| Mounting Bolt Hole Size | 0.31 in |
| Weight | 0.4 LB |
| EAN or UPC | 44861013298 |

