- Heavy gauge two-piece housing has rust proof plated finish. Housing is crimped together at bolt holes. Bearing insert with 2 set screws has longer inner race for added load support. Extra thick non-conductive rubber liner corrects misalignment up to 2° while reducting vibration and noise. Ball bearing is pre-lubricated and made to ABEC-1 tolerances.
| Bolt Hole Center-to-Center | 3.44 in |
| Mounting Surface to Shaft Center | 1.31 in |
| Feet Height | 0.14 in |
| Mounting Bolt Hole Size | 0.44 in |
| Overall Width | 1.69 in |
| Overall Length | 4.44 in |
| Housing | Pressed Steel |
| I.D. | 0.75 in |
| Overall Height | 2.63 in |
| Weight | 0.7 LB |
| EAN or UPC | 44861013540 |

