PBPS-BL - Series 1/2 in Standard Pillow Block With 2 Set Screws
Item #104780345
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Overall Length
4.19 in
Feet Height
0.11 in
Bolt Hole Center-to-Center
3.19 in
Mounting Surface to Shaft Center
0.94 in
Housing
Pressed Steel
Overall Width
1.19 in
I.D.
0.5 in
Mounting Bolt Hole Size
0.44 in
Overall Height
1.88 in
Weight
0.4 LB
EAN or UPC
44861015735
We're here for you
with Service Centers across the country - We have your back