PBPS-BL - Series 5/8 in Standard Pillow Block With 2 Set Screws
Item #101590320
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Housing
Pressed Steel
Mounting Surface to Shaft Center
0.94 in
Mounting Bolt Hole Size
0.44 in
Bolt Hole Center-to-Center
3.19 in
Feet Height
0.11 in
Overall Height
1.88 in
I.D.
0.63 in
Overall Length
4.19 in
Overall Width
1.19 in
Weight
0.4 LB
EAN or UPC
44861015834
We're here for you
with Service Centers across the country - We have your back