PBPS-BL - Series 3/4 in Standard Pillow Block With 2 Set Screws
Item #101630202
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Overall Height
2.31 in
Overall Width
1.38 in
I.D.
0.75 in
Mounting Surface to Shaft Center
1.19 in
Overall Length
4.56 in
Feet Height
0.13 in
Housing
Pressed Steel
Bolt Hole Center-to-Center
3.44 in
Mounting Bolt Hole Size
0.44 in
Weight
0.6 LB
EAN or UPC
44861015988
We're here for you
with Service Centers across the country - We have your back