PBPS-BL - Series 1 in Standard Pillow Block With 2 Set Screws
Item #101590321
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Two-Piece Housing has rust-proof plated finish. Bearing insert is encased in non-conductive, oil resistant rubber liner which corrects up to 2° misalignment while reducing vibration & noise. Includes 2 set screws.
Feet Height
0.13 in
Mounting Surface to Shaft Center
1.19 in
Overall Length
4.56 in
Bolt Hole Center-to-Center
3.44 in
Housing
Pressed Steel
Overall Height
2.31 in
Overall Width
1.44 in
I.D.
1 in
Mounting Bolt Hole Size
0.44 in
Weight
0.6 LB
EAN or UPC
44861016053
We're here for you
with Service Centers across the country - We have your back