- Two-Piece Housing has rust-proof plated finish. Can be mounted vertically or horizontally. Spring-lid oil cap can be positioned 4 ways. Porous flanged bronze bearing is press-fit in sturdy zinc die cast sphere with felt strip for lubrication. Includes 2 rubber grommets that reduce noise and vibration.
| Overall Height | 2.09 in |
| Overall Width | 1.13 in |
| Feet Height | 0.14 in |
| Mounting Bolt Hole Size | 0.44 in |
| Bolt Hole Center-to-Center | 3 in |
| I.D. | 0.63 in |
| Overall Length | 4 in |
| Mounting Surface to Shaft Center | 1 in |
| Housing | Pressed Steel |
| Weight | 0.5 LB |
| EAN or UPC | 44861016169 |

