PBSS-UH - Series USDA & FDA Approved Self-Aligning Pillow Block
Item #104741326
USDA & FDA approved. For wash-down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact and abrasion. Two-piece stainless steel housing units. Tolerates -60° to 180° F.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
USDA & FDA approved. For wash-down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact and abrasion. Two-piece stainless steel housing units. Tolerates -60° to 180° F.
Temperatute Range [Max]
180 °F
Overall Width
1.13 in
Overall Height
2 in
Overall Length
4 in
I.D.
0.75 in
Temperatute Range
60° to 180° F.
Mounting Surface to Shaft Center
1 in
Mounting Bolt Hole Size
0.38 in
Feet Height
0.13 in
Housing
Pressed Stainless Steel
Temperatute Range [Min]
60 °F
Bolt Hole Center-to-Center
3 in
Weight
0.2 LB
EAN or UPC
44861016619
We're here for you
with Service Centers across the country - We have your back