PBUH-UH - Series UHMW-PE. USDA & FDA Approved Solid-Rigid Pillow Block
Item #104741793
Entire unit is UHMW-PE. USDA & FDA approved. -60° to 180° F temperature range. Ideal for wash down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact & abrasion. Interchangeable with most metal units.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Entire unit is UHMW-PE. USDA & FDA approved. -60° to 180° F temperature range. Ideal for wash down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact & abrasion. Interchangeable with most metal units.
Mounting Bolt Hole Size
0.44 in
Overall Width
1.5 in
Bolt Hole Center-to-Center
3.38 in
Temperatute Range
60° to 180° F.
Mounting Surface to Shaft Center
1.19 in
I.D.
0.5 in
Overall Height
2.19 in
Temperatute Range [Max]
180 °F
Feet Height
0.63 in
Overall Length
4.75 in
Temperatute Range [Min]
60 °F
Weight
0.4 LB
EAN or UPC
44861016787
We're here for you
with Service Centers across the country - We have your back