PBUH-UH - Series UHMW-PE. USDA & FDA Approved Solid-Rigid Pillow Block
Item #104780346
Entire unit is UHMW-PE. USDA & FDA approved. -60° to 180° F temperature range. Ideal for wash down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact & abrasion. Interchangeable with most metal units.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Entire unit is UHMW-PE. USDA & FDA approved. -60° to 180° F temperature range. Ideal for wash down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact & abrasion. Interchangeable with most metal units.
Mounting Surface to Shaft Center
1.44 in
Temperatute Range [Max]
180 °F
Temperatute Range
60° to 180° F.
Overall Width
1.5 in
Overall Length
5.5 in
I.D.
1 in
Bolt Hole Center-to-Center
4 in
Overall Height
2.75 in
Feet Height
0.75 in
Temperatute Range [Min]
60 °F
Mounting Bolt Hole Size
0.44 in
Weight
0.5 LB
EAN or UPC
44861017142
We're here for you
with Service Centers across the country - We have your back