- 0.25 in Shank Diameter
- 2.5 in Overall Length
features
- These mandrels hold various abrasives and do not require washers or nuts
- Manufactured using mild steel
- Rust-resistant, black oxide finish
| Threads per Inch | 48 |
| Overall Length | 2.5 in |
| Thread Size | #3 |
| Shank Diameter | 1/4 in |
| Type | Spin on |
| Shank Dia. | 0.25 in |
| Fits Thread | 3-48 |
| Weight | 0.03 LB |
| EAN or UPC | 44861027240 |

