- 0.25 in Shank Diameter
- 2.95 in Overall Length
features
- These mandrels hold various abrasives and do not require washers or nuts
- Manufactured using mild steel
- Rust-resistant, black oxide finish
| Shank Diameter | 1/4 in |
| Type | Spin on |
| Shank Dia. | 0.25 in |
| Overall Length | 2.95 in |
| Threads per Inch | 32 |
| Thread Size | #8 |
| Fits Thread | 8-32 |
| Weight | 0.045 LB |
| EAN or UPC | 44861024614 |

