- 0.25 in Inside Diameter
- 0.5 in Outside Diameter
- Steel Material
- 0.75 in Length
| O.D. | 0.5 in |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 0.25 in |
| Screw Size | 10-32 x 1/8 |
| Length | 0.75 in |
| Inside Diameter B | 0.25 in |
| Weight | 0.028 LB |
| EAN or UPC | 44861050699 |
| O.D. | 0.5 in |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 0.25 in |
| Screw Size | 10-32 x 1/8 |
| Length | 0.75 in |
| Inside Diameter B | 0.25 in |
| Weight | 0.028 LB |
| EAN or UPC | 44861050699 |