- 0.31 in Inside Diameter
- 0.63 in Outside Diameter
- Steel Material
- 1 in Length
| Inside Diameter B | 0.31 in |
| O.D. | 0.63 in |
| I.D. | 0.31 in |
| Length | 1 in |
| Screw Size | 10-32 x 1/8 |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.063 LB |
| EAN or UPC | 44861050712 |
| Inside Diameter B | 0.31 in |
| O.D. | 0.63 in |
| I.D. | 0.31 in |
| Length | 1 in |
| Screw Size | 10-32 x 1/8 |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.063 LB |
| EAN or UPC | 44861050712 |