- 0.31 in Inside Diameter
- 0.63 in Outside Diameter
- Aluminum Material
- 1 in Length
| O.D. | 0.63 in |
| I.D. | 0.31 in |
| Material | Aluminum |
| Length | 1 in |
| Keyway | No Keyway |
| Finish | Plain |
| Screw Size | 10-32 x 1/8 |
| Inch/Metric | Inch |
| Inside Diameter B | 0.31 in |
| Weight | 0.021 LB |
| EAN or UPC | 44861358733 |
-
Prop 65


