- 0.38 in Inside Diameter
- 0.75 in Outside Diameter
- Aluminum Material
- 1 in Length
| O.D. | 0.75 in |
| Material | Aluminum |
| Screw Size | 1/4-20 x 3/16 |
| Finish | Plain |
| Inside Diameter B | 0.38 in |
| I.D. | 0.38 in |
| Length | 1 in |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 44861358795 |
-
Prop 65


