- 0.38 in Inside Diameter
- 0.75 in Outside Diameter
- Steel Material
- 1 in Length
| I.D. | 0.38 in |
| O.D. | 0.75 in |
| Keyway B | 3/32 in x 3/64 in |
| Screw Size | 1/4-20 x 3/16 |
| Inside Diameter B | 0.38 in |
| Length | 1 in |
| Finish | Black Oxide |
| Keyway Size | 3/32 in x 3/64 in |
| Material | Steel |
| Weight | 0.088 LB |
| EAN or UPC | 44861050750 |

