- 0.5 in Inside Diameter
- 1 in Outside Diameter
- Aluminum Material
- 1.5 in Length
| Inch/Metric | Inch |
| Keyway | No Keyway |
| Screw Size | 1/4-20 x 1/4 |
| Length | 1.5 in |
| Inside Diameter B | 0.5 in |
| I.D. | 0.5 in |
| Material | Aluminum |
| O.D. | 1 in |
| Finish | Plain |
| Weight | 0.081 LB |
| EAN or UPC | 44861358757 |
-
Prop 65


