- 0.5 in Inside Diameter
- 1 in Outside Diameter
- Stainless Steel Material
- 1.5 in Length
| Material | Stainless Steel |
| Finish | Plain |
| Inside Diameter B | 0.5 in |
| I.D. | 0.5 in |
| O.D. | 1 in |
| Length | 1.5 in |
| Screw Size | 1/4-20 x 1/4 |
| Weight | 0.238 LB |
| EAN or UPC | 44861050835 |
| Material | Stainless Steel |
| Finish | Plain |
| Inside Diameter B | 0.5 in |
| I.D. | 0.5 in |
| O.D. | 1 in |
| Length | 1.5 in |
| Screw Size | 1/4-20 x 1/4 |
| Weight | 0.238 LB |
| EAN or UPC | 44861050835 |