- 0.5 in Inside Diameter
- 1 in Outside Diameter
- Stainless Steel Material
- 1.5 in Length
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 1/4-20 x 3/16 |
| Keyway B | 1/8 in x 1/16 in |
| Inch/Metric | Inch |
| Finish | Plain |
| I.D. | 0.5 in |
| Keyway | With Keyway |
| O.D. | 1 in |
| Length | 1.5 in |
| Inside Diameter B | 0.5 in |
| Keyway Size | 1/8 in x 1/16 in |
| Material | Stainless Steel |
| Weight | 0.238 LB |
| EAN or UPC | 44861352502 |
-
Prop 65


