- 0.63 in Inside Diameter
- 1.25 in Outside Diameter
- Aluminum Material
- 2 in Length
| Keyway | No Keyway |
| Material | Aluminum |
| Finish | Plain |
| Screw Size | 5/16-18 x 5/16 |
| O.D. | 1.25 in |
| Length | 2 in |
| Inside Diameter B | 0.63 in |
| Inch/Metric | Inch |
| I.D. | 0.63 in |
| Weight | 0.169 LB |
| EAN or UPC | 44861358740 |
-
Prop 65


