- 0.63 in Inside Diameter
- 1.25 in Outside Diameter
- Stainless Steel Material
- 2 in Length
| Finish | Plain |
| Material | Stainless Steel |
| Length | 2 in |
| Inside Diameter B | 0.63 in |
| O.D. | 1.25 in |
| Screw Size | 5/16-18 x 5/16 |
| I.D. | 0.63 in |
| Weight | 0.5 LB |
| EAN or UPC | 44861050873 |

