- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- Steel Material
- 2 in Length
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 1.5 in |
| Finish | Black Oxide |
| Keyway Size | 3/16 in x 3/32 in |
| Inch/Metric | Inch |
| Screw Size | 5/16-18 x 1/4 |
| Keyway | With Keyway |
| I.D. | 0.75 in |
| Keyway B | 3/16 in x 3/32 in |
| Length | 2 in |
| Inside Diameter B | 0.75 in |
| Material | Steel |
| Weight | 0.725 LB |
| EAN or UPC | 44861351574 |
-
Prop 65


