- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- Stainless Steel Material
- 2 in Length
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 0.75 in |
| O.D. | 1.5 in |
| Screw Size | 5/16-18 x 3/8 |
| Material | Stainless Steel |
| Finish | Plain |
| Inch/Metric | Inch |
| Keyway | No Keyway |
| Inside Diameter B | 0.75 in |
| Length | 2 in |
| Weight | 0.725 LB |
| EAN or UPC | 44861355909 |
-
Prop 65


