- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- Stainless Steel Material
- 2 in Length
| I.D. | 0.75 in |
| O.D. | 1.5 in |
| Length | 2 in |
| Screw Size | 5/16-18 x 3/8 |
| Inside Diameter B | 0.75 in |
| Finish | Plain |
| Material | Stainless Steel |
| Keyway Size | 3/16 in x 3/32 in |
| Keyway B | 3/16 in x 3/32 in |
| Weight | 0.725 LB |
| EAN or UPC | 44861050941 |

