- 0.88 in Inside Diameter
- 1.75 in Outside Diameter
- Steel Material
- 2 in Length
| Length | 2 in |
| O.D. | 1.75 in |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 0.88 in |
| Screw Size | 5/16-18 x 5/16 |
| Inside Diameter B | 0.88 in |
| Weight | 1.0 LB |
| EAN or UPC | 44861050958 |
| Length | 2 in |
| O.D. | 1.75 in |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 0.88 in |
| Screw Size | 5/16-18 x 5/16 |
| Inside Diameter B | 0.88 in |
| Weight | 1.0 LB |
| EAN or UPC | 44861050958 |