- 1.13 in Inside Diameter
- 2.13 in Outside Diameter
- Aluminum Material
- 3 in Length
| O.D. | 2.13 in |
| Inside Diameter B | 1.13 in |
| Material | Aluminum |
| I.D. | 1.13 in |
| Length | 3 in |
| Finish | Plain |
| Screw Size | 3/8-16 x 1/2 |
| Weight | 2.509 LB |
| EAN or UPC | 44861358986 |
| O.D. | 2.13 in |
| Inside Diameter B | 1.13 in |
| Material | Aluminum |
| I.D. | 1.13 in |
| Length | 3 in |
| Finish | Plain |
| Screw Size | 3/8-16 x 1/2 |
| Weight | 2.509 LB |
| EAN or UPC | 44861358986 |