- 1.13 in Inside Diameter
- 2.13 in Outside Diameter
- Steel Material
- 3 in Length
| I.D. | 1.13 in |
| Screw Size | 3/8-16 x 3/8 |
| Keyway B | 1/4 in x 1/8 in |
| Keyway Size | 1/4 in x 1/8 in |
| O.D. | 2.13 in |
| Inside Diameter B | 1.13 in |
| Length | 3 in |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 2.509 LB |
| EAN or UPC | 44861056516 |

