- 1.25 in Inside Diameter
- 2.25 in Outside Diameter
- Steel Material
- 4 in Length
| Material | Steel |
| Inside Diameter B | 1.25 in |
| O.D. | 2.25 in |
| Finish | Black Oxide |
| I.D. | 1.25 in |
| Length | 4 in |
| Screw Size | 3/8-16 x 1/2 |
| Weight | 3.019 LB |
| EAN or UPC | 44861051122 |
| Material | Steel |
| Inside Diameter B | 1.25 in |
| O.D. | 2.25 in |
| Finish | Black Oxide |
| I.D. | 1.25 in |
| Length | 4 in |
| Screw Size | 3/8-16 x 1/2 |
| Weight | 3.019 LB |
| EAN or UPC | 44861051122 |