- 1.25 in Inside Diameter
- 2.25 in Outside Diameter
- Stainless Steel Material
- 4 in Length
| Length | 4 in |
| Inside Diameter B | 1.25 in |
| O.D. | 2.25 in |
| Finish | Plain |
| I.D. | 1.25 in |
| Keyway B | 1/4 in x 1/8 in |
| Screw Size | 3/8-16 x 3/8 |
| Material | Stainless Steel |
| Keyway Size | 1/4 in x 1/8 in |
| Weight | 3.019 LB |
| EAN or UPC | 44861056578 |

