- 1.25 in Inside Diameter
- 2.25 in Outside Diameter
- Steel Material
- 4 in Length
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway | No Keyway |
| Length | 4 in |
| Inside Diameter B | 1.25 in |
| Material | Steel |
| Finish | Black Oxide |
| I.D. | 1.25 in |
| O.D. | 2.25 in |
| Screw Size | 3/8-16 x 1/2 |
| Weight | 3.019 LB |
| EAN or UPC | 44861357446 |
-
Prop 65


