- 1.38 in Inside Diameter
- 2.5 in Outside Diameter
- Steel Material
- 4.5 in Length
| O.D. | 2.5 in |
| Screw Size | 3/8-16 x 3/8 |
| Material | Steel |
| Keyway B | 5/16 in x 5/32 in |
| Keyway Size | 5/16 in x 5/32 in |
| Inside Diameter B | 1.38 in |
| Length | 4.5 in |
| I.D. | 1.38 in |
| Finish | Black Oxide |
| Weight | 3.447 LB |
| EAN or UPC | 44861056530 |

