- 1.38 in Inside Diameter
- 2.5 in Outside Diameter
- Steel Material
- 4.5 in Length
features
- Traditional, rigid, cost-effective design provides torque transmission and alignment
- Additional sizes available
- also available in metric
- Zero backlash
- Load capacity is increased with an extra set of set screws in RC-4H series
- Bore tolerance +.0005/+.0025 up to 1/2" and +.0005/+.0030 up to 2"
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 3/8-16 x 1/2 |
| Finish | Black Oxide |
| Inside Diameter B | 1.38 in |
| I.D. | 1.38 in |
| Keyway | No Keyway |
| Material | Steel |
| Length | 4.5 in |
| Inch/Metric | Inch |
| O.D. | 2.5 in |
| Weight | 3.447 LB |
| EAN or UPC | 44861351475 |
-
Prop 65


