- 1.75 in Inside Diameter
- 2.75 in Outside Diameter
- Stainless Steel Material
- 4.5 in Length
| Length | 4.5 in |
| Material | Stainless Steel |
| Finish | Plain |
| Inside Diameter B | 1.75 in |
| O.D. | 2.75 in |
| I.D. | 1.75 in |
| Screw Size | 3/8-16 x 1/2 |
| Weight | 4.413 LB |
| EAN or UPC | 44861065488 |

