- 2 in Inside Diameter
- 3.31 in Outside Diameter
- Steel Material
- 4.5 in Length
| Length | 4.5 in |
| Keyway Size | 1/2 in x 1/4 in |
| Inside Diameter B | 2 in |
| Material | Steel |
| O.D. | 3.31 in |
| Keyway B | 1/2 in x 1/4 in |
| Finish | Black Oxide |
| I.D. | 2 in |
| Screw Size | 1/2-13 x 1/2 |
| Weight | 6.806 LB |
| EAN or UPC | 44861006641 |

