- 2 in Inside Diameter
- 3.31 in Outside Diameter
- Stainless Steel Material
- 4.5 in Length
| I.D. | 2 in |
| Length | 4.5 in |
| Material | Stainless Steel |
| Screw Size | 1/2-13 x 1/2 |
| O.D. | 3.31 in |
| Finish | Plain |
| Inside Diameter B | 2 in |
| Weight | 6.813 LB |
| EAN or UPC | 44861067833 |
| I.D. | 2 in |
| Length | 4.5 in |
| Material | Stainless Steel |
| Screw Size | 1/2-13 x 1/2 |
| O.D. | 3.31 in |
| Finish | Plain |
| Inside Diameter B | 2 in |
| Weight | 6.813 LB |
| EAN or UPC | 44861067833 |