Screw Lock Rubber Expansion 1/4 in Sanding Drum With Shank
Item #104599821
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion fo solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the slotted screw. Rubber provides cushion for smooth, even finish.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion fo solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the slotted screw. Rubber provides cushion for smooth, even finish.
Type
Screw Lock
Width
1 in
Drum Dia.
0.25 in
Shank Dia.
0.13 in
Weight
0.015 LB
EAN or UPC
44861017784
We're here for you
with Service Centers across the country - We have your back