Climax Metal
SD-006016-02SL
Screw Lock Rubber Expansion 0.38 in Sanding Drum With Shank
Item #104638510
- 0.38 in Drum Diameter
- Screw Lock Type
- 1 in Drum Width
- 0.13 in Shank Diameter
| Type | Screw Lock |
| Drum Dia. | 0.38 in |
| Shank Dia. | 0.13 in |
| Width | 1 in |
| Weight | 0.02 LB |
| EAN or UPC | 44861018798 |
