Climax Metal
SD-008012-02NL
Nut Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104597596
- 0.5 in Drum Diameter
- Nut Lock Type
- 0.75 in Drum Width
- 0.13 in Shank Diameter
| Width | 0.75 in |
| Drum Dia. | 0.5 in |
| Shank Dia. | 0.13 in |
| Type | Nut Lock |
| Weight | 1.812 LB |
| EAN or UPC | 44861014240 |
