Climax Metal
SD-008024-04QL
Quick Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104599886
- 0.5 in Drum Diameter
- Quick Lock Type
- 1.5 in Drum Width
- 0.25 in Shank Diameter
| Drum Dia. | 0.5 in |
| Type | Quick Lock |
| Shank Dia. | 0.25 in |
| Width | 1.5 in |
| Weight | 0.07 LB |
| EAN or UPC | 44861015247 |
