Nut Lock Rubber Expansion 1/2 in Sanding Drum With Shank
Item #104602248
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
Shank Dia.
0.25 in
Type
Nut Lock
Drum Dia.
0.5 in
Width
0.5 in
Weight
2.047 LB
EAN or UPC
44861016480
We're here for you
with Service Centers across the country - We have your back