Quick Lock Rubber Expansion 5/8 in Sanding Drum With Shank
Item #104601117
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by simple twisting the rubber spindle by hand. No tools are necessary. The rubber spindle is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by simple twisting the rubber spindle by hand. No tools are necessary. The rubber spindle is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
Width
0.5 in
Drum Dia.
0.63 in
Shank Dia.
0.25 in
Type
Quick Lock
Weight
0.05 LB
EAN or UPC
44861016459
We're here for you
with Service Centers across the country - We have your back