Climax Metal
SD-010016-04NL
Nut Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104638512
- 0.5 in Drum Diameter
- Nut Lock Type
- 1 in Drum Width
- 0.25 in Shank Diameter
| Shank Dia. | 0.25 in |
| Type | Nut Lock |
| Drum Dia. | 0.5 in |
| Width | 1 in |
| Weight | 2.375 LB |
| EAN or UPC | 44861017845 |
