Climax Metal
SD-010024-04NL
Nut Lock Rubber Expansion 0.5 in Sanding Drum With Shank
Item #104603280
- 0.5 in Drum Diameter
- Nut Lock Type
- 1.5 in Drum Width
- 0.25 in Shank Diameter
| Type | Nut Lock |
| Drum Dia. | 0.5 in |
| Width | 1.5 in |
| Shank Dia. | 0.25 in |
| Weight | 2.844 LB |
| EAN or UPC | 44861018767 |
