Climax Metal
SD-010024-04QL
Quick Lock Rubber Expansion 0.63 in Sanding Drum With Shank
Item #104598337
- 0.63 in Drum Diameter
- Quick Lock Type
- 1.5 in Drum Width
- 0.25 in Shank Diameter
| Width | 1.5 in |
| Drum Dia. | 0.63 in |
| Type | Quick Lock |
| Shank Dia. | 0.25 in |
| Weight | 0.08 LB |
| EAN or UPC | 44861018101 |
