Screw Lock Rubber Expansion 3/4 in Sanding Drum With Shank
Item #104602062
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion fo solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the slotted screw. Rubber provides cushion for smooth, even finish.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion fo solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the slotted screw. Rubber provides cushion for smooth, even finish.
Shank Dia.
0.13 in
Drum Dia.
0.75 in
Type
Screw Lock
Width
0.5 in
Weight
0.03 LB
EAN or UPC
44861038734
We're here for you
with Service Centers across the country - We have your back