Climax Metal
SD-012012-02NL
Nut Lock Rubber Expansion 0.75 in Sanding Drum With Shank
Item #104598338
- 0.75 in Drum Diameter
- Nut Lock Type
- 0.75 in Drum Width
- 0.13 in Shank Diameter
| Width | 0.75 in |
| Type | Nut Lock |
| Shank Dia. | 0.13 in |
| Drum Dia. | 0.75 in |
| Weight | 1.812 LB |
| EAN or UPC | 44861021583 |
