- For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by tightening/loosening of the hex nut. The rubber spindles is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth even finish.
| Type | Nut Lock |
| Width | 0.5 in |
| Shank Dia. | 0.25 in |
| Drum Dia. | 1 in |
| Weight | 2.047 LB |
| EAN or UPC | 44861027677 |

