Skip to content Skip to navigation menu
Nut Lock Rubber Expansion 1 in Sanding Drum With Shank

SD-016012-04NL

Nut Lock Rubber Expansion 1 in Sanding Drum With Shank
Item #104598103
  • 1 in Drum Diameter
  • Nut Lock Type
  • 0.75 in Drum Width
  • 0.25 in Shank Diameter
Nut Lock Rubber Expansion 1 in Sanding Drum With Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Drum Diameter
  • Nut Lock Type
  • 0.75 in Drum Width
  • 0.25 in Shank Diameter
Drum Dia. 1 in
Shank Dia. 0.25 in
Type Nut Lock
Width 0.75 in
Weight 2.375 LB
EAN or UPC 44861027974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison