Climax Metal
SD-016048-04QL
Quick Lock Rubber Expansion 1 in Sanding Drum With Shank
Item #104602251
- 1 in Drum Diameter
- Quick Lock Type
- 3 in Drum Width
- 0.25 in Shank Diameter
| Type | Quick Lock |
| Drum Dia. | 1 in |
| Shank Dia. | 0.25 in |
| Width | 3 in |
| Weight | 0.19 LB |
| EAN or UPC | 44861019382 |
